-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Dial Torque Wrench |
|---|---|
| Angle Settings | 359° |
| Calibration Certificate | Yes |
| Clockwise Accuracy | -1% to +1% |
| Color | Black |
| Converts | ft.-lbs., in.-lbs., N-m |
| Corrosion Resistance | Yes |
| Counterclockwise Accuracy | ±1% CCW |
| Drive Size | 1/4" |
| Extended Data Testing | Yes, Nist |
| Features | High Contrast Rotary Dial Display |
| Finish | Chrome |
| Graduations | 0.01 N-m |
| Handle Type | Ergonomic |
| Head Type | Standard |
| Includes | Blow Molded Case |
| Insulated | No |
| Material | Alloy Steel |
| Maximum Torque | 8.33 lbs.-ft. |
|---|---|
| Measurement Type | SAE |
| Minimum Torque | 0.83 lbs.-ft. |
| Non-sparking | No |
| Overall Length | 11" |
| Overall Width | 3" |
| Power Source | (1) 9V Battery |
| Ratcheting | No |
| Rotation | CW/CCW |
| Torque Adjustability | Adjustable |
| Torque Measurement Type | Foot-Pound, In.-Lbs., Newton Meter |
| Torque Range | 0.83 lbs.-ft. to 8.33 lbs.-ft. |
| Torque Range (ft.-lb.) | 0.83 lbs.-ft. to 8.33 lbs.-ft. |
| Torque Range (in.-lbs.) | 10 lbs. to 100 lbs. |
| Torque Range (nm) | 1.11 N-m to 11.13 N-m |
| Visual/audible Indicators | Audible and Visual |
| Voltage | 9V DC |
| Standards | ASME B107.28 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)