-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Bit Screwdriver |
|---|---|
| Applications | General Purpose |
| Bit Material | Alloy Steel |
| Bit Retainer Type | Magnetic |
| Bit Storage | Separate Case |
| Bit Style | Single Ended |
| Container Type | Plastic Organizer |
| Corrosion Resistant | Yes |
| Drive Size | 1/4" |
| Esd Safe | No |
| Finish | Chrome |
| For Fastener Size | 1/4" |
| For Screw Type | Hex, Phillips, Slotted, Square, Torx |
| Grip Style | Ergonomic |
| Handle Design | Plastic |
| Handle Material | Plastic |
| Handle Type | Fluted |
| Insulated | No |
| Magnetized Tip | Yes |
|---|---|
| Measurement Type | SAE |
| No. Of Bits | 26 |
| No. Of Tips | 26 |
| Non-sparking | No |
| Number Of Pieces | 28 |
| Overall Length | 8" |
| Primary Application | General Purpose |
| Ratcheting | No |
| Replaceable Shank | No |
| Shank Material | Alloy Steel |
| Shank Type | Solid |
| Single/double End Bits | Single End |
| Sizes Included | Clutch 1/8" + 5/32", Phillips: #0 + #1 + #2 + #3, Robertson Square Recess: #0 + #1 + #2 + #3, Slotted: 1/8" + 5/32" + 7/32" + 1/2" + 9/32", Socket 5/64" + 3/32" + 1/8" + 5/32" + 3/16", Torx T10 + T15 + T20 + T25 + T30 + T40 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | #0, #1, #2, #3, 1/2", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 9/32", T10, T15, T20, T25, T30, T40 |
| Tip Style | Clutch, Phillips, Slotted, Square, Torx |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 11.68 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)