-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Bit Screwdriver |
|---|---|
| Bit Material | Alloy Steel |
| Bit Retainer Type | Retaining Ring |
| Bit Storage | Separate Case |
| Container Type | Pouch |
| Corrosion Resistance | Yes |
| Drive Size | 1/4" |
| Esd Safe | No |
| Finish | Black Oxide |
| For Fastener Size | 1/4" |
| For Screw Type | Hex, Phillips, Slotted, Torx |
| Grip Style | TPR |
| Handle Material | Plastic |
| Handle Type | Quad Lobe |
| Includes | (8) 7 In Blades, Multi-Bit Set Pouch, Strikable Multi-Bit Screwdriver |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE, Torx |
|---|---|
| No. Of Pieces | 10 |
| Non Sparking | No |
| Number Of Bits | 8 |
| Number Of Tips | 8 |
| Overall Length | 7 1/2" |
| Ratcheting | No |
| Replaceable Shank | Yes |
| Shank Length | 7" |
| Shank Material | Alloy Steel |
| Single/double End Bits | Single End |
| Sizes Included | Hex : 3/16" + 1/4", Phillips: #1 + #2, Slotted: 1/4" + 9/32", Torx : T20 + T25 |
| Standards | Asme B107.600-2016 |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | #1, #2, 1/4", 3/16", 9/32", T20, T25 |
| Tip Style | Hex, Phillips, Slotted, Torx |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.666 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)