-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Bit Screwdriver |
|---|---|
| Applications | General Purpose |
| Bit Material | Alloy Steel |
| Bit Retainer Type | Magnetic |
| Bit Storage | In Handle |
| Bit Style | Single Ended |
| Corrosion Resistant | Yes |
| Drive Size | 1/4" |
| Esd Safe | No |
| Finish | Chrome |
| For Fastener Size | 1/4" |
| For Screw Type | Hex, Phillips, Slotted |
| Grip Style | Ergonomic |
| Handle Design | Plastic |
| Handle Material | Plastic |
| Handle Type | Fluted |
| Insulated | No |
| Magnetized Tip | Yes |
| Measurement Type | SAE |
|---|---|
| No. Of Bits | 11 |
| No. Of Tips | 11 |
| Non-sparking | No |
| Number Of Pieces | 12 |
| Overall Length | 8 3/4" |
| Primary Application | General Purpose |
| Ratcheting | Yes |
| Replaceable Shank | No |
| Shank Material | Alloy Steel |
| Shank Type | Solid |
| Single/double End Bits | Single End |
| Sizes Included | Nut Driver: Hex 3/16" + 1/4" + 9/32" + 5/16" + 11/32" + 7/16", Phillips: #1 + #2, Slotted: 5/32" + 3/16" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | #1, #2, 1/4", 11/32", 3/16", 5/16", 5/32", 7/16", 9/32", sl3/16" |
| Tip Style | Hex, Phillips, Slotted |
| Container Type | None |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 9.14 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)