-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Bit Screwdriver |
|---|---|
| Bit Material | Alloy Steel |
| Bit Retainer Type | Quick Change |
| Bit Storage | In Handle |
| Corrosion Resistance | Yes |
| Drive Size | 1/4", 5/16" |
| Esd Safe | No |
| Finish | Chrome |
| For Fastener Size | 1/4" |
| For Screw Type | Phillips, Slotted, Square, Torx |
| Grip Style | Ergonomic |
| Handle Material | Multi Component |
| Handle Type | Molded |
| Insulated | No |
| Magnetized Tip | Yes |
| Measurement Type | SAE |
| No. Of Pieces | 8 |
|---|---|
| Non Sparking | No |
| Number Of Bits | 4 |
| Number Of Tips | 8 |
| Ratcheting | No |
| Replaceable Shank | No |
| Shank Material | Alloy Steel |
| Single/double End Bits | Double End |
| Sizes Included | Phillips: #1, Robertson Square Recess: S1 + S2, Slotted: 4R-5T + 6R-8T, Torx : T10 + T20 |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | #1, #10, #15, #2, 1/4" |
| Tip Style | Phillips, Slotted, Square, Torx |
| Container Type | None |
| standard | ASME B107 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)