-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Ambient Temp. | +35°F to +122°F |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Series | VG4000, VG5000 |
| Control Signal | On/Off |
| Cycle Time | 10 sec. |
| Depth | 2 5/8" |
| Electrical Connection Type | Hardwired |
| Electrical Lead Length | 20" |
| Enclosure Rating | NEMA 1, IP40 |
| Frequency | 50/60 Hz |
| Height | 2.906" |
| Includes Electrical Leads | Electrical Leads Included |
| Manual Operation | Yes |
| Mounting Type | Direct Mount |
| Nema Rating | 1 |
|---|---|
| Net Weight | 1.1 lbs. |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 35°F |
| Overall Depth | 2 5/8" |
| Overall Height | 2 15/16" |
| Overall Width | 2 15/16" |
| Power Consumption | 7 VA |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Non Spring Return |
| Stroke Length | 3/16" |
| Torque | 20 lbs.-in. |
| Voltage | 230V AC |
| Width | 2.906" |
| Standards | CE, CSA C22.2 NO. 139 CERTIFIED, FILE LR85083, CLASS 3221 01, UL 873 FILE E27734, GUIDE XAPX, PLENUM RATED |
| Height (cm) | 7.38 |
|---|---|
| Length (cm) | 6.67 |
| Width (cm) | 7.38 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)