-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outlet Strip |
|---|---|
| Built-in Circuit Breaker | Yes |
| Color | Black, Yellow |
| Configuration | 8 Outlets |
| Cord Length | 25 ft. |
| Enclosure Rating | Indoor |
| Frequency Compatibility | 60 Hz |
| Gauge | 14 ga. |
| Grade | Grade Industrial |
| Height | 1.562" |
| Housing Material | Metal |
| Hz | 60 Hz |
| Integrated Cord Clip | Yes |
| Length | 10 1/4" |
| Material Of Construction | Metal |
| Max. Amps | 15A |
| Maximum Frequency | 60 Hz |
| Mounting Holes Or Slots | Yes |
| Mounting Style | Keyhole |
| Nec Cord Designation | SJT |
| No. Of Wires | 3 |
|---|---|
| Number Of Conductors | 3 |
| Number Of Outlets | 8 |
| Number Of Transformer Outlets | 3 |
| Plug Configuration | NEMA 5-15P |
| Plug Style | Right Angle |
| Power Cord Color | Yellow |
| Power Indicator | Yes |
| Range Of Lengths | 25 ft. |
| Receptacle Color | Black |
| Receptacle Configuration | NEMA 5-15R |
| Right-angle Outlets | Yes |
| Right-angle Plug | No |
| Slot Or Hole Mount Measurement | 145 mm |
| Trade Designation | SJT |
| Voltage | 120V AC |
| Width | 5 1/8" |
| Wire Size | 14 AWG |
| Standards | UL AND CUL LISTED |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 29.46 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.403 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)