-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outlet Strip |
|---|---|
| Antimicrobial | Yes |
| Application | Healthcare Facility |
| Built-in Circuit Breaker | Yes |
| Color | White |
| Color - Ext. Cords And Outlet Strips | White |
| Cord Length | 1.5 ft. |
| Features | Integrated Keyhole Mounting Slots |
| Grade | Medical |
| Height | 1 1/2" |
| Housing Color | White |
| Housing Material | Metal |
| Length | 2 1/2" |
| Material Of Construction | Metal |
| Maximum Frequency | 60 Hz |
| Medical Grade | Yes |
| Mounting Details | Includes Flanges |
| Mounting Holes Or Slots | Yes |
|---|---|
| Mounting Style | Keyhole |
| Number Of Conductors | 3 |
| Number Of Outlet Rows | 1 |
| Number Of Outlets | 6 |
| Number Of Switches | 0 |
| Number Of Transformer Outlets | 0 |
| Outlet Center Distance | 1 1/2" , 1 13/25" |
| Plug Configuration | 5-15P-HG |
| Power Cord Color | White |
| Power Indicator | No |
| Receptacle Color | White |
| Receptacle Configuration | NEMA 5-15R-Hg |
| Right-angle Plug | No |
| Total Number Of Outlets | 6 |
| Width | 13 3/4" |
| Wire Size | 14 AWG |
| Height (cm) | 36.58 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 6.1 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.936 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)