-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Repair Kit |
|---|---|
| Accessory Type | Ratchet Head Repair Kit |
| Compatible Manufacturer Model Number | J5248S |
| Compatible Mfr. Model Number | J5248S |
| Compatible With Brand And Series | Series Proto |
| Compatible With Product Type | Torque Wrench |
|---|---|
| Drive Size | 3/8" |
| Material | Alloy Steel |
| Type | 3/8" Drive |
| standard | ASME B107.14M |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)