-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Repair Kit |
|---|---|
| Accessory Type | Repair Kit |
| Compatible Manufacturer Model Number | J5249, J5249BL, J5250, J5250BL |
| Compatible Mfr. Model Number | J5249, J5249BL, J5250, J5250BL |
| Compatible With Brand And Series | Series Proto |
|---|---|
| Compatible With Product Type | Pear Head Ratchets |
| Drive Size | 3/8" |
| standard | ASME B107.110-2012 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 4.32 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)