-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Repair Kit |
|---|---|
| Accessory Type | Ratchet Repair Kit |
| Compatible Manufacturer Model Number | J5449XL |
| Compatible Mfr. Model Number | J5449XL |
| Compatible With Brand And Series | Series Proto |
| Compatible With Product Type | 1/2 In Drive Ratchets |
| Corrosion Resistance | Yes |
| Drive Size | 1/2" |
|---|---|
| Includes | Male Drive Plug With Spring Loaded Pellet, Square Drive Wheel |
| Insulated | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Pieces | 10 |
| Size | 1/2" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)