-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Repair Kit |
|---|---|
| Accessory Type | Ratchet Repair Kit |
| Compatible Manufacturer Model Number | J4749 |
| Compatible Mfr. Model Number | J4749 |
| Compatible With Brand And Series | Series Proto |
| Compatible With Product Type | Pear Head Ratchets |
|---|---|
| Drive Size | 1/4" |
| Type | 1/4" Drive |
| standard | ASME B107.110-2012, ASME B107.500 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)