-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Repair Kit |
|---|---|
| Accessory Type | Ratchet Repair Kit |
| Compatible Manufacturer Model Number | J5449 |
| Compatible Mfr. Model Number | J5449 |
| Compatible With Brand And Series | Series Proto |
| Compatible With Product Type | Pear Head Ratchets |
|---|---|
| Drive Size | 1/2" |
| Type | 1/2" Drive |
| standard | ASME B107.110-2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1521 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)