PRECISION BRAND 19405 Feeler Gauge High Carbon Steel 0.0110 In

Item: AE7EFA
Model: 19405
Cross Ref: 5XE33
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$61.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Feeler Gauge
Blade Width 1/2"
Thickness 0.279 mm

Product Details

    • Box Contains (25 ft. Coil)

Shipping Information

Height (cm) 0.03
Length (cm) 12.95
Width (cm) 13.21
HS Code 9031808085
Country Of Origin DE
Weight (kg) 0.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site