-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Feeler Gauge |
|---|---|
| Blade Material | Steel |
| Blade Style | Straight |
| Blade Width | 1/2" |
| Case Type | Chipboard Box |
| Dimension Type | Inch |
| Finish | Polished |
| Hardness | Rockwell 48-62 |
| Includes Case | Yes |
|---|---|
| Markings | Inch With Metric Equivalent |
| Material | High Carbon Steel |
| Non-magnetic | No |
| Non-marring | No |
| Thickness | 0.002" |
| Thickness Tolerance | -0.0002" to +0.0002" |
| Tolerance | -0.00016" to +0.00016" |
| Height (cm) | 0.01 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.41 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)