PRECISION BRAND 19365 Feeler Gauge High Carbon Steel 0.0090 In

Item: AE7EEW
Model: 19365
Cross Ref: 5XE29
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$72.33
5% off
$68.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Feeler Gauge
Blade Width 1/2"
Thickness 0.229 mm
Box Contains 25 ft. Coil
Temper RC 48-62
Thickness (in.) 0.009"

Product Details

    • Box Contains (25 ft. Coil)

Shipping Information

Height (cm) 0.02
Length (cm) 10.67
Width (cm) 10.67
HS Code 9031808085
Country Of Origin US
Weight (kg) 0.18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site