PRECISION BRAND 19315 Feeler Gauge High Carbon Steel 0.0070 In

Item: AE7EER
Model: 19315
Cross Ref: 5XE25
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.86
10% off
$56.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Feeler Gauge
Blade Width 1/2"
Thickness 0.178 mm

Product Details

    • Box Contains (25 ft. Coil)

Shipping Information

Height (cm) 0.02
Length (cm) 10.41
Width (cm) 10.41
HS Code 9031808085
Country Of Origin US
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site