-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Feeler Gauge |
|---|---|
| Blade Material | Steel |
| Blade Style | Straight |
| Blade Width | 1/2" |
| Case Type | Chipboard Box |
| Dimension Type | Inch |
| Finish | Polished |
| Hardness | Rockwell 48-62 |
| Includes Case | Yes |
|---|---|
| Markings | Inch With Metric Equivalent |
| Material | High Carbon Steel |
| Non-magnetic | No |
| Non-marring | No |
| Thickness | 0.001" |
| Thickness Tolerance | -0.00012" to +0.00012" |
| Tolerance | -0.00012" to +0.00012" |
| Length (cm) | 10.67 |
|---|---|
| Width (cm) | 10.67 |
| HS Code | 9031808085 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)