-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Multitap Connector |
|---|---|
| Application | Wire Termination |
| Body Material | Aluminum |
| Color | Black |
| Compatible With Product Type | Copper And Aluminum Cables |
| Connector Type | Single Sided Entry |
| Direct Burial Rated | No |
| Finish | Plastisol |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 3/0 AWG |
| For Stranded Copper Wire Size - Minimum | 6 AWG |
| Green Certification Or Other Recognition | RoHS.png |
| Head Style | Hex |
| Head Type | Hex |
| Hex Size | 5/16" |
| Insulation Material | Plastisol |
| Length (straight Wireway) | 3.41" |
| Material | Plastisol |
| Maximum Operating Temperature | 194°F |
|---|---|
| Maximum Voltage | 600V |
| Min. Conductor Size | 6 AWG |
| Minimum Operating Temperature | -49°F |
| No. Of Ports | 4 |
| Number Of Conductors | 4 |
| Number Of Ports | 4 |
| Overall Length | 3.41" |
| Overall Width | 1 3/5" |
| Rohs Compliant | Yes |
| Screw Material | Aluminum |
| Special Features | Abrasion And Chemical Resistant, Eliminates The Need For Cover And Taping, Insulated With High-Dielectric Strength Plastisol, Molded For Precise Fit And Supplied With Removable Access Plugs Over The Hex Screws, UV Resistant, Will Not Support Combustion, Wire Entry Ports On One Side Only |
| Strip Length | 1 1/8" |
| Stud Size | 0.312" |
| Tap Shape | L |
| Torque | 250 lbs.-in. |
| Width | 1 3/5" |
| Standards | CULUS, UL 486B |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 4.83 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)