-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Connector |
|---|---|
| Application | Splice |
| Body Material | Aluminum |
| Color | Black |
| Connector Type | In Line |
| Direct Burial Rated | No |
| Finish | Plastisol |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| Head Type | Hex |
| Insulation Material | Plastisol |
| Length | 3 1/4" |
| Length (straight Wireway) | 3 1/4" |
| Max. Conductor Size | 8/25 AWG |
|---|---|
| Min. Conductor Size | 14 AWG |
| Mount | N |
| No. Of Ports | 2 |
| Number Of Conductors | 2 |
| Number Of Ports | 2 |
| Rohs Compliant | Yes |
| Screw Material | Aluminum |
| Strip Length | 1 1/16" |
| Stud Size | 0.188" |
| Tap Shape | T |
| Type | In Line Splice |
| Width | 0.9" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 5.33 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)