-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulated Connector |
|---|---|
| Application | Wire Termination |
| Assortment | Fine Stranded Wire Pre-Insulated Connectors |
| Body Material | Aluminum |
| Cable Size Code | 6 AWG |
| Color | Gray |
| Compatible With Product Type | Fine Stranded Cooper Conductor |
| Connector Type | L, Single-Sided Entry |
| Direct Burial Rated | No |
| Finish | Plastisol |
| For Conductor Material | Copper |
| For Stranded Copper Wire Size | 6 AWG |
| For Stranded Copper Wire Size - Maximum | 6 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| Head Style | Hex |
| Head Type | Hex |
| Hex Size | 1/8" |
| Insulation Material | Plastisol |
| Length | 1.54" |
| Material | Plastisol |
| Max. Conductor Size | 6 |
| Maximum Operating Temperature | 194°F |
|---|---|
| Maximum Voltage | 600V |
| Min. Conductor Size | 14 AWG |
| Minimum Operating Temperature | -49°F |
| Mount | N |
| No. Of Ports | 3 |
| Number Of Conductors | 3 |
| Number Of Ports | 3 |
| Overall Length | 1.55" |
| Overall Width | 1 6/25" |
| Rohs Compliant | Yes |
| Screw Material | Aluminum |
| Strip Length | 11/16" |
| Stud Size | 1/8" |
| Tap Shape | L |
| Torque | 45 lbs.-in. |
| Type | Multi Tap |
| Width | 1 3/25" |
| Wire Type | B, C, D, I, K, M |
| Standards | CULUS, UL 486A |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.62 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)