-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Connector |
|---|---|
| Application | Splice, Tap |
| Body Material | Aluminum |
| Color | Black |
| Compatible With Product Type | Copper And Aluminum Cables |
| Connector Type | Double Sided Entry |
| Direct Burial Rated | No |
| Finish | Plastisol |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 3/0 AWG |
| For Stranded Copper Wire Size - Minimum | 6 AWG |
| Head Style | Hex |
| Head Type | Hex |
| Hex Size | 1/4" |
| Insulation Material | Plastisol |
| Length | 2.63" |
| Length (straight Wireway) | 2.65" |
| Max. Conductor Size | 0.41 AWG |
| Maximum Operating Temperature | 194°F |
| Maximum Voltage | 600V |
| Min. Conductor Size | 6 AWG |
|---|---|
| Minimum Operating Temperature | -49°F |
| Mount | N |
| No. Of Ports | 3 |
| Number Of Conductors | 3 |
| Number Of Ports | 3 |
| Overall Length | 2.63" |
| Overall Width | 1.83" |
| Rohs Compliant | Yes |
| Screw Finish | Tin Plated |
| Screw Material | Steel |
| Special Features | Abrasion And Chemical Resistant, Eliminates The Need For Cover And Taping, Insulated With High-Dielectric Strength Plastisol, Molded For Precise Fit And Supplied With Removable Access Plugs Over The Hex Screws, Supplied With Removable Plugs To Close The Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports On Both Sides Of The Connector Allow For Access From Either Side |
| Strip Length | 1 1/8" |
| Stud Size | 1/4" |
| Tap Shape | Z |
| Torque | 250 lbs.-in. |
| Type | Multi Tap |
| Width | 1 3/4" |
| Standards | CULUS, UL 486A |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 12.7 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)