PENTEK 355220-75 Filter Cartridge, 4-1/2 Inch Diameter, 9-7/8 Inch Height, 30.00 Gpm

Item: CD3LGE
Model: 355220-75
Cross Ref: 53DT38
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.44
10% off
$49.90 /unit (ex. VAT)
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
Item Filter Cartridge
Application Chemical, Food And Beverage, Industrial, Particulate Removal In Water
Cartridge Media Polypropylene
Diameter 4 1/2"
Filter Design String Wound
Filter Media Fibrillated Polypropylene
Filter Type Sediment
Flow Rate 30 GPM
For Use With 10" Housings
Height 9 7/8"
Inside Dia. 1.062"
Inside Diameter 1 1/16"
Max. Temp. 165°F
Micron Rating 50 µm
Outside Diameter 4 1/2"
Overall Height 9 7/8"
Reduces Sediment
Series WPX-BB Series
Sub-category String And Blanket Wound Cartridges

Shipping Information

Height (cm) 25.08
Length (cm) 11.43
Width (cm) 11.43
Country Of Origin US
Weight (kg) 0.7785

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site