-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Cartridge |
|---|---|
| Application | Food And Beverage, Water |
| Cartridge Media | Polypropylene |
| Filter Design | Solid |
| Filter Media | Polypropylene |
| Filter Type | Sediment |
| Flow Rate | 5 GPM |
| For Use With | 20" Housings |
| Inside Diameter | 1 1/8" |
| Maximum Temperature | 175°F |
|---|---|
| Micron Rating | 1 µm |
| Minimum Temperature | 40°F |
| Outside Diameter | 2 5/16" |
| Overall Height | 20" |
| Reduces | Sediment |
| Series | Pentek Polydepth |
| Standards | Nsf 42 |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 6.03 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)