PENTEK 155430-75 Filter Cartridge, Pleated, 20 gpm, 30 micron, 20 Inch Height

Item: CJ2EJL
Model: 155430-75
Cross Ref: 4BB21
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$82.09
5% off
$77.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Filter Cartridge

Shipping Information

Height (cm) 50.8
Length (cm) 11.43
Width (cm) 11.43
Country Of Origin MX
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site