-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Marking Tape |
|---|---|
| Adhesion To Steel | 120 oz./in. |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Backing Material | Film , Vinyl |
| Color | Red |
| Die Cut Shape | T |
| Environment | Indoor And Outdoor |
| Finish | Gloss |
| Floor Marking Tape Shape | T |
| Fluorescent | No |
| Glow In The Dark | No |
| Imperial Tape Length | 1" |
| Imperial Tape Width | 1 1/2" |
| Imperial Tape Wxl | 1.5" x 1" |
| Legend | No Legend |
| Length | 1" |
| Material | Vinyl |
| Maximum Tape Performance Temperature | 167°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | -4°F |
| Pack Size | 545 |
|---|---|
| Pattern | Solid |
| Performance Temp. | 50°F |
| Product Form | T |
| Retroreflective Grade | Non Reflective |
| Safety Tape Color | Red |
| Series | B-7569 Series |
| Shape | T |
| Specifications Met | Rohs Compliant |
| Standards | RoHS |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | Red |
| Tape Finish | Gloss |
| Tape Pattern | Solid |
| Tape Resistance Properties | Chemical-Resistant, Oil Resistant, Water-Resistant |
| Tape Thickness | 4 mil. |
| Width | 1" |
| Height (cm) | 4.7 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 11.3 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)