-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Application | Air, Beverages, Carbon Dioxide, Potable Water |
| Color | Black |
| Connection Type | Push Fit |
| Fitting Connection Type | Push Fit |
| Fitting Material | PDVF |
| Fitting Tube Size Outer Diameter | 1/2" |
| Includes Pre-applied Thread Sealant | No |
| Length | 1 1/2" |
|---|---|
| Max. Operating Pressure | 250 psi |
| Max. Operating Temp. | 225°F |
| Overall Length | 1 1/2" |
| Specific Fitting Shape | Plug |
| Sub-brand | Trueseal(R) |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)