-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Application | Water, Beverages, Food, Co2 |
| Color | White |
| Configuration Sub-type | Plug |
| Configuration Type | Auxiliary |
| Connection Type | Tube Stem |
| Fitting Connection Type | Tube Stem |
| Fitting Material | Polymer |
| Fitting Tube Size Outer Diameter | 1/2" |
| Includes Pre-applied Thread Sealant | No |
| Length | 1.906" |
| Material | Polypropylene |
| Max. Operating Pressure | 230 psi |
|---|---|
| Max. Operating Temp. | 200°F |
| Minimum Operating Temperature | 35°F |
| Operating Temp. Range | -14°F to +200°F |
| Outer Dia. 1 | 1/2" |
| Overall Length | 1 29/32" |
| Pressure Range | 0 psi to 230 psi |
| Series | LIQULFIT Series |
| Specific Application | Meets Fda, Nsf 51 And Nsf 61 Requirements |
| Specific Fitting Shape | Plug |
| System Of Measurement | Inch |
| standard | ACS, DM 174, FDA APPROVED, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, REG: 1935/2004, ROHS, WRAS |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.84 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)