-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Application | Gases, Oils |
| Basic Material | Stainless Steel |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | A LOK |
| Compression Thread Size | 1/16" |
| Configuration Sub-type | Plug Flareless |
| Configuration Type | Accessory |
| Connection Type | A LOK |
| Fitting Connection Type | Compression |
| Fitting Material | Stainless Steel |
| Fitting Thread Size | #10-32 |
| Fitting Tube Size Outer Diameter | 1/16" |
| Material Grade | Grade 316 |
| Max. Pressure | 16800 psi |
|---|---|
| Maximum Operating Pressure | 16800 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Outside Dia. | 1/16" |
| Resistance Properties | Corrosion Resistant |
| Series | A LOK Series |
| Specific Fitting Shape | Plug |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting/adapter Type | Bite Type, CPI Single Ferrule Flareless |
| Tube Size | 0.062" |
| Standards | NACE, NORSOK |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.22 |
| Width (cm) | 6.83 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)