-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Application | Air, Inert Gases, Non-Combustible Gases, Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Compatible Tube Material | Aluminum, Copper, FEA, PFA, TFE, Thermoplastic |
| Connection Type | NPTF |
| Fitting Connection Type | NPTF |
| Fitting Material | Brass |
| Fitting Thread Size | 7/16"-24 |
| Fitting Tube Size Outer Diameter | 1/4" |
| Max. Operating Pressure | 2800 psi |
|---|---|
| Max. Operating Temp. | 250°F |
| Mfr. Series | COMPRESS-ALIGN Series |
| Min. Operating Temp. | 65°F |
| Series | Compress-Align Series |
| Specific Fitting Shape | Plug |
| Specific Pipe Fitting Shape | Plug |
| System Of Measurement | Imperial |
| Standards | FSC REACH PRODUCT DECLARATION, ROHS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)