-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Application | Gases, Oils |
| Basic Material | Brass |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Body Material | Brass |
| Compatible Fitting Brands | CPI |
| Compression Thread Size | 1/8" |
| Connection Type | Compression CPI |
| Fitting Connection Type | Compression |
| Fitting Material | Brass |
| Fitting Thread Size | 5/16"-20 |
| Fitting Tube Size Outer Diameter | 1/8" |
| Hex Size | 3/8" |
| Material Grade | Ca360 |
|---|---|
| Max. Pressure | 3600 psi |
| Maximum Operating Pressure | 3600 psi |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 40°F |
| Resistance Properties | Corrosion Resistant, Vibration-Resistant |
| Specific Fitting Shape | Plug |
| Specific Pipe Fitting Shape | Plug |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Tube Fitting Material | Brass |
| Tube Size | 1/8" |
| standard | ASTM 31.3 |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 9.22 |
| Width (cm) | 6.83 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)