-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Corrosives |
| Average Surface Roughness (ra) | 24 ra |
| Body Material | PTFE |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.25 psi to 0.75 psi , 0.25 psig to 0.75 psig |
| Flow Design | Single |
| For Media | Corrosives |
| Includes Counterweight | No Counterweight |
| Length | 2 1/2" |
| Material | PTFE |
| Max. Pressure (cwp) | 120 psig |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Steam Pressure - Valves | Not Rated |
| Media Temp. Range | -32°F to +266°F |
| Media Temperature Range | -32°F to +266°F |
| Nsf Certifications For Food And Drinking Water | Not Rated |
| Operating Temperature - Maximum | 266°F |
| Operating Temperature - Minimum | -32°F |
| Overall Height | 1.234" |
| Overall Length | 2.5" |
| Pipe Size | 1/4" |
| Poppet Material | PTFE |
| Seal | Viton |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Silent Check | Silent |
| Spring Material | PTFE |
| Valve Series | CV-1 Series |
| Width | 1.234" |
| Height (cm) | 3.14 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.14 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)