-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Corrosives |
| Ball Material | Acetal |
| Body Material | Acetal |
| Check Mechanism | Ball |
| Configuration Sub-type | In Line Check Valve |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type | Push x Push |
| Connection Type - Side 1 | Push |
| Connection Type - Side 2 | Push |
| Cracking Pressure | 1 psi, 3 psi |
| Flow Design | Single |
| For Media | Beer, Dyes, Water, Wine |
| Full Flow - Valves | Yes |
| Includes Counterweight | No Counterweight |
| Length | 2.15" |
| Material | Composite |
| Max. Operating Pressure | 145 psi |
| Max. Operating Temp. | 65°C |
| Max. Pressure (cwp) | 145 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 150°F |
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 34°F to 150°F |
|---|---|
| Min. Operating Temp. | 1°C |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Nsf Certifications For Food And Drinking Water | Nsf 51, Nsf 61 |
| Operating Temp. Range | 34°F to 150°F |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | 34°F |
| Overall Length | 2.16" |
| Pipe Size | 3/8" |
| Pressure Range | 15 psi to 145 psi |
| Ring Material | Stainless Steel |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Series | PRESTOLOK COMPOSITE INCH Series |
| Shape | Inline |
| Silent Check | Standard |
| Spring Material | Grade 302 , Stainless Steel |
| Style | Tube To Tube |
| System Of Measurement | Inch |
| Tube O.d. | 3/8" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | TRUSEAL Series |
| Valve Type | Check Valve |
| Width | 4/5" |
| Standards | FDA, ROHS |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 5.48 |
| Width (cm) | 2.03 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)