-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| Application - Valves | Corrosives, General Purpose |
| Connection Type | Pargrip |
| Cracking Pressure | 0.25 psi to 0.75 psi , 0.25 psig to 0.75 psig |
| Flow Design | Single |
| Length | 3 25/32" |
| Material | PTFE |
|---|---|
| Max. Steam Pressure - Valves | Not Rated |
| Overall Height | 1.234" |
| Seal | Viton |
| Spring Material | PTFE |
| Width | 1.234" |
| Height (cm) | 3.14 |
|---|---|
| Length (cm) | 9.6 |
| Width (cm) | 3.14 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)