-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | Corrosives |
| Body Material | PVDF |
| Check Mechanism | Poppet |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Male |
| Connection Type | Push x MNPT |
| Connection Type - Side 1 | Push |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.5 psi |
| Flow Design | Single |
| For Media | Corrosives |
| Full Flow - Valves | Yes |
| Includes Counterweight | No Counterweight |
| Material | Kynar |
| Max. Operating Pressure | 300 psi |
| Max. Operating Temp. | 121°C |
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 150°F |
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 0°F to 250°F |
|---|---|
| Min. Operating Temp. | -17.8°C |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Nsf Certifications For Food And Drinking Water | NSF 51 |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | 0°F |
| Pipe Size | 3/8" |
| Poppet Material | PDVF |
| Ring Material | Stainless Steel |
| Seal Material | Fluorocarbon |
| Seal Material - Check Valves | Fluorocarbon |
| Seat Material | FKM |
| Seat Material - Check Valves | Fluorocarbon |
| Shape | Inline |
| Silent Check | Standard |
| Spring Material | Grade 302 , Stainless Steel |
| Spring Material - Check Valves | Stainless Steel |
| Standards | Rohs Compliant |
| Style | Tube To NPTF |
| Tube O.d. | 3/8" |
| Valve Body Style | Inline |
| Valve Series | TRUSEAL Series |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.58 |
| Width (cm) | 2.03 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)