-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust/Supply Fan |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Bearing Type | Regreaseable Cast Pillow Block |
| Blade Dia. | 30" |
| Blade Material | Aluminum |
| Dia. Opening Required | 30" |
| Dimension A | 34" |
| Dimension B | 21 1/2" |
| Dimension C | 5 1/4" |
| Dimension D | 1" |
| Dimension E | 16 1/4" |
| Dimension F | 30 3/8" |
| Drive Package Included | No |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Exhaust/supply Cfm @ 0.250-in. Sp | 8817 CFM |
| Exhaust/supply Fan Motor Hp | 1 hp |
| Fan Speed | 1032 RPM |
| Fan Style | Panel |
| Flange Depth | 1" |
| Flange Width | 34" |
| For Cut-out Diameter | 30" |
| For Cut-out Height | 32 1/2" |
| For Cut-out Length | 32 1/2" |
| For Cut-out Width | 32 1/2" |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Full Load Amps | 3.2A |
| Height | 34" |
| Includes | Drive Package |
| Includes Dehumidistat | No |
| Includes Drive Package With Motor | Yes |
| Includes Grill | No |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 3/20 bhp |
| Max. Depth | 21 1/2" |
| Max. Exhaust Airflow @ 0.000 In Sp | 11245 CFM |
| Max. Exhaust Airflow @ 0.125 In Sp | 10228 CFM |
|---|---|
| Max. Exhaust Airflow @ 0.250 In Sp | 8817 CFM |
| Max. Inlet Temp. | 104°F |
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 26 sones |
| Maximum Exhaust Airflow @ 0.000 In Sp | 11245 CFM |
| Maximum Noise Level | 26 sones |
| Method Of Construction | Cast |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1 hp |
| Motor Insulation | Class F |
| Motor Speed | 1032 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Vertical |
| Nameplate Voltage | 208-230/460V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 26 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 27 sones |
| Number Of Blades | 6 |
| Number Of Fans | 1 |
| Number Of Shutters | 0 |
| Number Of Speeds | 1 |
| Operating Amps | 1.4/2.9-3.2A |
| Overall Depth | 21 1/2" |
| Overall Height | 34" |
| Overall Width | 34" |
| Phase | 3 |
| Propeller Dia. | 30" |
| Propeller Material | Aluminum |
| Shaft Dia. | 1" |
| Speed Controllable | No |
| Supply Airflow @ 0.000 In Sp | 11245 CFM |
| Supply Airflow @ 0.125 In Sp | 10228 CFM |
| Supply Airflow @ 0.250 In Sp | 8817 CFM |
| Type | Belt Drive Reversible |
| Vent Design | Ductless |
| Ventilation Type | Reversible |
| Venturi Depth | 5 1/2" |
| Venturi Dia. | 30 1/2" |
| Voltage | 208-230/460V |
| Width | 34" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 51.3135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)