-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Flammability Rating | UL94-HB |
|---|---|
| For Min. Bundle Dia. | 3/8" |
| Height | 173.99 mm |
| Max. Bundle Dia. | 4" |
| Max. Operating Temp. | 50°C |
| Min. Bundle Dia. | 9.5 mm |
| Min. Operating Temp. | -40°F |
| Operating Temp. | -40°F to 122°F |
|---|---|
| Outer Dia. | 12.7 mm |
| Outside Dia. | 0.5" |
| Overall Length | 30.5m |
| Spiral Wrap Dia. Range | 3/8" to 4" |
| Standards | UL 94HB, UL RECOGNIZED - E141152 |
| Temp. Range | -40° to +122°F |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 36.07 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)