-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Wrap |
|---|---|
| Cable Manager Type | Cable Wrap |
| Color | Off White |
| Dia. Range (in.) | 0.187" to 2" |
| Environment | Indoor |
| For Max. Bundle Dia. | 2" |
| For Minimum Bundle Diameter | 3/16" |
| Includes | Installation Tool |
| Length | 100 ft. |
| Material | Polyethylene |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 1/4" |
| Product Color | Natural |
| Product Material | Polyethylene |
| Product Name | Spiral Wrap |
| Properties | Abrasion Resistant |
| Size | 1/4" |
| Spiral Wrap Color | Natural |
| Spiral Wrap Item | Spiral Wrap |
|---|---|
| Spiral Wrap Length | 100 ft. |
| Spiral Wrap Material | Polyethylene |
| Type | Spiral Wrap |
| Wall Thickness | 1/16" |
| Width | 1/4" |
| Flammability Rating | UL94-HB |
| For Min. Bundle Dia. | 3/16" |
| Height | 110.49 mm |
| Max. Bundle Dia. | 2" |
| Max. Operating Temp. | 50°C |
| Min. Bundle Dia. | 0.1875" |
| Min. Operating Temp. | -40°C |
| Operating Temp. | -40°F to 122°F |
| Outer Dia. | 0.25" |
| Overall Length | 30.5m |
| Spiral Wrap Dia. Range | 0.1875" to 2" |
| Standards | UL 94HB, UL RECOGNIZED - E141152 |
| Temp. Range | -40° to +122°F |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 26.16 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)