-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spiral Wrap |
|---|---|
| Cable Manager Type | Cable Wrap |
| Color | Off White |
| Depth | 100 ft. |
| Dia. Range (in.) | 0.875" to 6" |
| Environment | Indoor |
| For Max. Bundle Dia. | 6" |
| For Minimum Bundle Diameter | 7/8" |
| Includes | Installation Tool |
| Length | 100 ft. |
| Material | Polyethylene |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 1" |
| Product Color | Natural |
| Product Material | Polyethylene |
| Product Name | Spiral Wrap |
| Properties | Abrasion Resistant |
| Size | 1" |
| Spiral Wrap Color | Natural |
|---|---|
| Spiral Wrap Item | Spiral Wrap |
| Spiral Wrap Length | 100 ft. |
| Spiral Wrap Material | Polyethylene |
| Type | Spiral Wrap |
| Wall Thickness | 1/16" |
| Width | 1" |
| Flammability Rating | UL94-HB |
| For Min. Bundle Dia. | 7/8" |
| Height | 248.92 mm |
| Max. Bundle Dia. | 6" |
| Max. Operating Temp. | 122°F |
| Min. Bundle Dia. | 22.2 mm |
| Min. Operating Temp. | -40°F |
| Operating Temp. | -40°F to 122°F |
| Spiral Wrap Dia. Range | 0.875" to 6" |
| standard | UL RECOGNIZED - E141152 |
| Temp. Range | -40° to +122°F |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 53.85 |
| Width (cm) | 54.61 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.5845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)