-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Wrap |
|---|---|
| Color | Black |
| For Max. Bundle Dia. | 4" |
| For Minimum Bundle Diameter | 3/8" |
| Length | 100 ft. |
| Material | Polyethylene |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | -40°F |
| Properties | Abrasion Resistant, Weather Resistant |
| Wall Thickness | 1/16" |
|---|---|
| Width | 1/2" |
| For Min. Bundle Dia. | 3/8" |
| Height | 176.53 mm |
| Max. Operating Temp. | 122°F |
| Min. Operating Temp. | -40°F |
| Operating Temp. | -40°F to 122°F |
| Standards | UL 94HB, UL RECOGNIZED - E141152 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)