-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splice Connector |
|---|---|
| Barrel Inside Dia. | 0.17" |
| Barrel Type | Standard |
| Base Material | Copper |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Color Code | Red |
| Combo Termination And Material | Crimp/Polyolefin |
| Compatible Installation Tool Model No. | CT-310 |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Type | Butt Splice |
| Contact Finish | Tin |
| Copper Code Conductor Size | 22 AWG to 18 AWG |
| Copper Conductor Size | 22 AWG to 18 AWG |
| Csa Temperature Rating | 150°C |
| Finish/coating | Tin Plated |
| For Maximum Wire Insulation Diameter | 0.17" |
| For Wire Type | Stranded |
| Insulation Color | Red |
| Insulation Material | Heat Shrink, Polyolefin |
| Insulation Type | Heat Shrink |
| Length | 1.45" |
| Max. Temp. | 230°F |
| Max. Voltage | 600V |
|---|---|
| Maximum Copper Conductor Size | 18 AWG |
| Maximum Metric Conductor Size | 1 sq. mm |
| Maximum Operating Temperature | 257°F |
| Maximum Voltage | 0.6 kV/600V |
| Maximum Wire Size | 18 AWG |
| Minimum Copper Conductor Size | 22 AWG |
| Minimum Metric Conductor Size | 0.5 sq. mm |
| Minimum Operating Temperature | -65°F |
| Minimum Wire Size | 22 AWG |
| Number Of Splices | 2 |
| Overall Length | 1.45" |
| Product Type | Butt Splice |
| Seam | Seamless |
| Seam Style | Brazed |
| Special Features | Heat Shrink Polyolefin Sleeve With Hot Melt Adhesive Protects Against Moisture |
| Strip Length | 5/16" |
| Termination Style | Crimp |
| Ul Temperature Rating | 150°C |
| Wire Range | 22 AWG to 18 AWG |
| Wire Strip Length | 5/16" |
| Height | 87.63 mm |
| Standards | CSA C22.2 NO. 65, UL 486C |
| Width | 114.3 mm |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 3.68 |
| Width (cm) | 9.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)