-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splice Connector |
|---|---|
| Barrel Id | 0.21" |
| Barrel Inside Dia. | 0.21" |
| Barrel Outside Dia. | 0.27" |
| Barrel Type | Standard |
| Base Material | Copper |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Color Code | Yellow |
| Combo Termination And Material | Crimp/Nylon |
| Compatible Installation Tool Model Number | CT-2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Type | Butt Splice |
| Contact Finish | Tin |
| Contact Material | Copper |
| Finish | Tin Plated |
| For Maximum Wire Insulation Diameter | 0.21" |
| For Wire Type | Stranded |
| Insulation Color | Yellow |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 10 AWG |
| Min. Wire Size | 12 AWG |
| Number Of Splices | 2 |
| Overall Length | 1.14" |
|---|---|
| Overall Width | 0.27" |
| Product Color | Yellow |
| Product Material | Tin |
| Seam | Brazed |
| Seam Style | Brazed |
| Special Features | Butted Configuration Provides Low Profile For Limited Space Applications |
| Strip Length | 5/16" |
| Termination Type | Crimp |
| Wire Range | 12 AWG to 10 AWG |
| Color | Yellow |
| Compatible Installation Tool Model No. | CT- 2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW |
| Copper Conductor Size | #12 AWG to #10 AWG |
| For Max. Wire Insulation Dia. | 0.21" |
| For Wire Size | 10 AWG, 12 AWG |
| Height | 116.84 mm |
| Length | 260.35 mm |
| Material | Tin |
| Max. Copper Conductor Size | #10 AWG |
| Max. Metric Conductor Size | 6 sq. mm |
| Min. Conductor Size | 4 sq. mm |
| Min. Copper Conductor Size | #12 AWG |
| No. Of Splices | 2 |
| Standards | CSA C22.2 NO. 65, UL 486C |
| Ul Standards | UL 486C |
| Width | 0.3" |
| Wire Strip Length | 9/32" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 2.9 |
| Width (cm) | 2.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)