-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splice Connector |
|---|---|
| Barrel Id | 6/25" |
| Barrel Inside Dia. | 6/25" |
| Barrel Type | Standard |
| Base Material | Copper |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Color Code | Yellow |
| Combo Termination And Material | Crimp/Polyolefin |
| Compatible Installation Tool Model No. | CT-310 |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Type | Butt Splice |
| Contact Finish | Tin |
| Contact Material | Copper |
| Finish | Tin Plated |
| For Maximum Wire Insulation Diameter | 6/25" |
| For Wire Type | Stranded |
| Includes Heat Shrink | Yes |
| Insulation Color | Yellow |
| Insulation Material | Polyolefin |
| Insulation Type | Heat Shrink |
| Max. Temp. | 230°F |
| Max. Voltage | 600V |
| Max. Wire Size | 10 AWG |
| Maximum Operating Temperature | 257°F |
| Min. Wire Size | 12 AWG |
| Minimum Operating Temperature | -65°F |
|---|---|
| Number Of Splices | 2 |
| Overall Length | 1 16/25" |
| Product Color | Yellow |
| Product Material | Polyolefin |
| Seam | Seamless |
| Seam Style | Brazed |
| Special Features | Heat Shrink Polyolefin Sleeve With Hot Melt Adhesive Protects Against Moisture |
| Strip Length | 5/16" |
| Termination Type | Crimp |
| Wire Range | 12 AWG to 10 AWG |
| Color | Yellow |
| Copper Conductor Size | #12 AWG to #10 AWG |
| For Max. Wire Insulation Dia. | 0.24" |
| For Wire Size | 10 AWG, 12 AWG |
| Max. Copper Conductor Size | #10 AWG |
| Max. Metric Conductor Size | 6 sq. mm |
| Max. Operating Temp. | 257°F |
| Min. Conductor Size | 4 sq. mm |
| Min. Copper Conductor Size | #12 AWG |
| Min. Operating Temp. | -65°F |
| No. Of Splices | 2 |
| Overall Length | 1.64" |
| Product Series | BSH Series |
| Standards | CSA C22.2 NO. 65, UL 486C |
| Ul Standards | UL 486C |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 4.17 |
| Width (cm) | 9.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)