-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splice Connector |
|---|---|
| Barrel Id | 0.14" |
| Barrel Inside Dia. | 0.14" |
| Barrel Outside Dia. | 0.22" |
| Barrel Type | Standard |
| Base Material | Copper |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Color Code | Copper |
| Combo Termination And Material | Crimp/None |
| Compatible Installation Tool Model Number | CT-100A, CT-1570, CT-1701, CT-200, CT-2500, CT-600-A |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Type | Butt Splice |
| Contact Finish | Tin |
| Contact Material | Copper |
| Finish | Tin Plated |
| For Wire Type | Stranded |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 302°F |
| Max. Voltage | 2000V |
| Max. Wire Size | 10 AWG |
| Min. Wire Size | 12 AWG |
| Number Of Splices | 2 |
| Overall Length | 0.63" |
|---|---|
| Overall Width | 0.22" |
| Seam | Brazed |
| Seam Style | Brazed |
| Special Features | Internal Wire Stop Assures Proper Length Of Insertion Into Terminal Barrel |
| Strip Length | 1/4" |
| Termination Type | Crimp |
| Wire Range | 12 AWG to 10 AWG |
| Color | Copper |
| Compatible Installation Tool Model No. | CT-100A, CT-1570, CT-1701, CT-200, CT-2500, CT-600-A |
| Copper Conductor Size | #12 AWG to #10 AWG |
| For Wire Size | 10 AWG, 12 AWG |
| Height | 99.06 mm |
| Insulation Material | None |
| Length | 236.22 mm |
| Max. Copper Conductor Size | #10 AWG |
| Max. Metric Conductor Size | 6 sq. mm |
| Min. Conductor Size | 4 sq. mm |
| Min. Copper Conductor Size | #12 AWG |
| No. Of Splices | 2 |
| Standards | CSA C22.2 NO. 65, UL 486C |
| Ul Standards | UL 486C |
| Width | 5.588 mm |
| Wire Strip Length | 9/32" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 1.6 |
| Width (cm) | 1.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)