-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ESD Safe Adjustable Wire Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Blade Material | Steel |
| Body Material | Polycarbonate |
| Cable Type | Solid |
| Capacity | 30 AWG to 20 AWG |
| Cutting Capacities | 30 AWG to 20 AWG |
| Features | Built In Adjustment Dial |
| For Wire/cable Type | Solid Wire |
| Function | Cut, Strip |
| Grip Style | Standard Cushion |
| Handle Style | Standard |
| Insulated | No |
| Maximum Strip Length | 2" |
| Maximum Stripping Capacity - Solid Wire | 20 AWG |
|---|---|
| Maximum Stripping Capacity - Stranded Wire | 20 AWG |
| Maximum Wire/cable Diameter | 20 ga. |
| Minimum Stripping Capacity - Solid Wire | 30 AWG |
| Minimum Stripping Capacity - Stranded Wire | 30 AWG |
| Minimum Wire/cable Diameter | 30 ga. |
| Non-sparking | Yes |
| Overall Length | 3 7/8" |
| Stripping Capacity - Solid Wire | 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG |
| Stripping Capacity- Cable | RG-59/6, RG-6 |
| Stripping Capacity- Stranded Wire | 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Electrical Wire Strippers |
| Adjustment Mechanism | None |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.11 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)