-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Wire Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Cable Type | Solid And Stranded |
| Capacity | 30 AWG to 20 AWG |
| Function | Cut, Strip |
|---|---|
| Insulated | No |
| Overall Length | 4" |
| Tether Capable | Not Tether Capable |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.11 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)