-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Cutter and Stripper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Application | Stripping |
| Blade Material | Steel |
| Body Material | Plastic |
| Cable Type | Solid And Stranded |
| Capacity | 24 AWG to 22 AWG |
| Cutting Capacities | 24 AWG to 22 AWG |
| Features | Biomechanically Design |
| For Wire/cable Type | Solid Wire |
| Function | Cut, Strip |
| Grip Style | Standard Cushion |
| Handle Color | Red |
| Handle Material | Plastic Sleeve |
| Handle Style | Standard |
| Handle Type | Plastic Sleeve |
| Insulated | No |
|---|---|
| Max. Stripping Capacity - Solid Wire | 22 AWG |
| Maximum Strip Length | 0.5625" |
| Maximum Stripping Capacity - Stranded Wire | 22 AWG |
| Maximum Wire/cable Diameter | 22 ga. |
| Minimum Stripping Capacity - Solid Wire | 24 AWG |
| Minimum Stripping Capacity - Stranded Wire | 24 AWG |
| Minimum Wire/cable Diameter | 24 ga. |
| Overall Length | 6" |
| Stripping Capacity - Solid Wire | 22 AWG, 24 AWG |
| Stripping Capacity- Cable | 24 AWG to 22 AWG |
| Stripping Capacity- Stranded Wire | 22 AWG, 24 AWG |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tool Functions | Cut |
| Type | Electrical Wire Strippers |
| Adjustment Mechanism | None |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 2.54 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)