-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Stripper |
|---|---|
| Adjustable | Manual |
| Cable Type | Solid And Stranded |
| Function | Cut, Strip |
| Handle Material | Plastic Sleeve |
| Handle Type | Plastic Sleeve |
|---|---|
| Insulated | No |
| Overall Length | 6" |
| Tether Capable | Not Tether Capable |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 2.54 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)