-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pocket Door Pull Handle |
|---|---|
| Color | Silver |
| Finish | Satin Chrome |
| For Surface Thickness - Maximum | 1 3/4" |
| For Surface Thickness - Minimum | 1 3/8" |
| For Use With | Pocket Doors |
| Handle Shape | Tray, Lever |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | N |
| Load Rated (y/n) | Not Load Rated |
| Lock Type | Privacy |
| Locking | Locking |
|---|---|
| Material | Brass |
| Material Family | Brass |
| Mounting Type | Unthreaded Holes |
| Overall Length | 2 3/4" |
| Overall Width | 2 1/2" |
| Product Count | 1 |
| Projection | 2 3/4" |
| Projection Type | Recessed |
| Screw Size | #6 x 5/8 |
| Screw Type | Oval Head |
| Tray Shape | Rectangular |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 3.81 |
| HS Code | 8302419015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)