NUMATICS 081SA400M000061 Solenoid Air Control Valve, 1/4 Inch, 24 VDC

Item: AC9QNT
Model: 081SA400M000061
Cross Ref: 3JAX2
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$390.37
10% off
$351.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Used in an automation control system to distribute or mix the flow of gases or liquids in pipes
    • Delivers repeatable and reliable performance in harsh weather conditions
    • Features plug-in solenoid with indicator light and compact design for easy configuration
    • Pressure regulators help to optimize energy consumption

Shipping Information

Height (cm) 6.35
Length (cm) 25.4
Width (cm) 7.62
HS Code 8481809005
Country Of Origin US
Weight (kg) 0.441

Certifications

certificatecertificatecertificate

Frequently Asked Questions

What benefit does NEMA 4 classification offers to Numatics 081SA400M000061 solenoid valve?

The NEMA 4 classification protects equipment from hazardous parts and water ingress.

How does a solenoid air valve work?

An electrically-operated solenoid valve is a valve that uses electromagnetic force to operate. When an electrical current is transferred through the solenoid coil, a magnetic field is generated that can move a ferrous metal rod.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site